Beli impact wrench makita di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mmatribut:
- Applicable battery: A-60442
- Height (mm): 289
- Length (mm): 229
- Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
- Power Input (V): 18
- Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
- Square Drive Size (mm): 19
- Tightening Capacity (High Tension Bolt): M12~M22
- Tightening Capacity (Standard Bolt): M12~M30
- Type: only a main part
- Vibration 3-axis composite value (m / s 2 ): 15.5
- Voltage (V): 18
- Width (mm): 91
- Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)atribut:
- Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
- Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
- Square Drive (mm²): 12.7
- Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
- Maximum Tightening Torque (N m): 300
- Package Size (mm): 360x130x320
- Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
- Type: Body Set
- Vibration 3 Axis Composite Value (m/s²): 12.5
- Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Deskripsi:12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.atribut:
- Square Drive (inch): 3/8
- Impacts Per Minute (ipm): 0 - 3000
- Battery: 12V max CXT®
- Battery Type: Lithium-Ion
- Maximum Torque (N m): 44
- No Load Speed (rpm): 0 - 2000
- Overall Length (inch): 14-1/4
- Makita Rechargeable impact wrench TW181D body onlyDeskripsi:Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]atribut:
- Applicable battery: A-60464,A-60442
- Battery: lithium ion
- Battery Capacity (AH): 3
- Height (mm): 235
- Included Accessories: hook
- Length (mm): 151
- Mass (kg): 1.4 (including battery)
- Mode: strength
- Number ofImpact (min -1 [times / min]): Strong: 0-3600 / Weak: 0-2000
- Product Type: only a main part
- Rotational speed (min -1 [times / min]): Strong: 0-2400, Weak: 0-1300
- Square Drive Size (mm): 12.7
- Tightening Capacity (High Tension Bolt): M6~M12
- Tightening Capacity (Standard Bolt): M8~M16mm
- Vibration 3-axis composite value (m / s 2 ): 10.5
- Voltage (V): 18
- Width (mm): 79
- Work Volume (Reference): [Per charge] M12 high-strength bolt: Approximately 550 (when BL1830B is installed)
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- Makita Impact Wrench (Mesin Pengencang Baut)atribut:
- Impacts Per Minute: 2.000 ipm
- Makita rechargeable impact wrenchatribut:
- Number ofImpact (min -1 [times / min]): 4 (fastest): 0 to 2900, 3 (strong): 0 to 2700, 2 (medium): 0 to 1900, 1 (weak): 0 to 1200
- Rotational speed (min -1 [times / min]): 4 (fastest): 0 to 2300, 3 (strong): 0 to 1900, 2 (medium): 0 to 1200, 1 (weak): 0 to 600
- Set Contents: Two batteries BL4025, charger DC40RA, with case
- Square Drive Size (mm): 12.7
- Tightening Capacity (High Tension Bolt): M10~M16
- Tightening Capacity (Standard Bolt): M10~M24
- Voltage (V): 36
- Maped Circular Gom Pen Eraser (Penghapus)Deskripsi:- Circular Gom-Pen - Penghapus dengan desain unik seperti pulpen - Tersedia dalam 2 warna pilihan : hijau & orange
- MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- Makita Concrete Planeratribut:
- Continuous Rating Input (W): 1400
- Wheel Diameter (mm): 125(5\")
- Dimensions (L x W x H) (mm): 479x182x195 (18-13/16\"x7-1/8\"x7-5/8\")
- Net Weight (kg): 4 (8.9 lbs.)
- No Load Speed (rpm): 10000
- Power Supply Cord (m): 5(16.4 ft)
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Makita All Purpose Impact Socket Setsatribut:
- UNSPSC: 31160000
- Makita Rechargeable impact wrench (main unit only) medium sizeDeskripsi:medium impact wrenchatribut:
- Mass (kg): 2.7 (including battery)
- Square Drive (mm): 12.7
- Tightening Capacity (Standard Bolt): M10-M24
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
Daftar Harga impact wrench makita Terbaru November 2026
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp8.699.900 |
| Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai) | Rp22.999.900 |
| Makita Cordless Impact Driver Brushless | Rp4.499.900 |
| Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai) | Rp7.299.900 |
| Makita Rechargeable impact wrench TW181D body only | Rp4.699.900 |
| BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai) | Rp1.399.900 |
| Kenko Whiteboard Eraser (Penghapus Papan Tulis) | Rp6.900 |
| Makita Impact Wrench (Mesin Pengencang Baut) | Rp5.699.900 |
| Makita rechargeable impact wrench | Rp19.999.900 |
Data diperbarui pada 20/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578316-1.jpg)
/3mP114718130-1.jpg)
/1aP108218046-1.jpg)

/ovP111111895-1.jpg)

/o6P105551870-6.jpg)
/P101578484-1.jpg)

/8vP103450319-2.jpg)
/ikP107288668-1.jpg)

/P102099629-1.jpg)

/8lP101578309-4.jpg)
/2yP110038106-1.jpg)
/Makita%20Stator%20Original/79P107799261-1.jpg)
%20medium%20size/83P114718291-6.jpg)
/0dP111580013-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)